FESTO 130709 PUSH-IN FITTING QSF-1/8-4-B-100

Push-in Fitting

See technical informationSee documents

References

Festo:QSF-1/8-4-B-100
Rubix:124A9733
Manufacturer :130709
EAN:4052568024307
QSF-1/8-4-B-100 Push-in fitting

Technical specifications

Materialbrass / pom / nbr / high alloy stainless steel
Connection 1g 1/8
See all Specifications

Documents

Product details : FESTO 130709 PUSH-IN FITTING QSF-1/8-4-B-100


Push-in fitting QSF-1/8-4-B-100 female thread with external Hexagon. Size=Standard, Nominal size=2,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistic Weight15,41 g
Materialbrass / pom / nbr / high alloy stainless steel
Connection 1g 1/8
Profilestandard
Connection 24
£ 204.00 excl. VAT
/ 100 pieces
£ 244.80 incl. VAT
  • Delivery usually within ( 2 ) days