References
Festo:CDVI5.0-B-G1/8
Rubix:112A3678
Manufacturer :196720
EAN:4052568044831

Technical specifications
| Material | stainless steel (material no. 1.4301 or 1.4303) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 196720 BLANKING PLUG CDVI5.0-B-G1/8
blanking plug CDVI5.0-B-G1/8 For valve terminal CDVI.
Technical specifications
Attributes
| Material | stainless steel (material no. 1.4301 or 1.4303) |
|---|---|
| Connection 1 | g 1/8 |
| Profile | external hexagon (external hex) |
| Connection 2 | none (blanking plug / closed end) |
| Max. temperature | 50 °C |
| Type | blanking plug |
Show UNSPSC/ECL@SS
£ 28.18 excl. VAT
/ Each
£ 33.82 incl. VAT
- Delivery usually within ( 11 ) days