References
Festo:QSM-1/8-6
Rubix:116A1871
Manufacturer :153307
EAN:4052568011291

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153307 PUSH-IN FITTING QSM-1/8-6
Push-in fitting QSM-1/8-6 male thread with external Hexagon. Size=Mini, Nominal size=4,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 5,95 g |
|---|---|
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | mini |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 13.20 excl. VAT
/ 10 pieces
£ 15.84 incl. VAT
- Delivery usually within ( 2 ) days