References
Norgren:C022A0606
Rubix:118A5036
Manufacturer :C022A0606


Technical specifications
| Material | pbt (body) / nickel-plated brass (thread) / stainless steel (clamping ring) |
|---|---|
| Connection 1 | tube ø 6 mm |
Product details : NORGREN C022A0606 PFITC 6MM-M6 STR ADPT INT HEX
Straight screw-in screw connection 6 - M6 Pneufit C
Pneufit-C Straight adaptor internal hex Ø6mm x M6 C022A0606
Technical specifications
Attributes
| Material | pbt (body) / nickel-plated brass (thread) / stainless steel (clamping ring) |
|---|---|
| Connection 1 | tube ø 6 mm |
| Profile | straight adapter (internal hex) |
| Connection 2 | m6 male |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
- Usually arrives within 14 working days