References
Festo:QS-V0-3/8-12
Rubix:124A7846
Manufacturer :160508
EAN:4052568035570

Technical specifications
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 160508 PUSH-IN FITTING QS-V0-3/8-12
Push-in fitting QS-V0-3/8-12 male thread with external Hexagon. Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 37,8 g |
|---|---|
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 9.81 excl. VAT
/ Each
£ 11.77 incl. VAT
- Delivery usually within ( 2 ) days