MECALINE 853107 LONG MALE 90DEG ELBOW 8 -R1/4IN
TAPERED MALE 90° ELBOW LONG
See technical informationSee documentsReferences
Superseded Ref:853243
Mecaline:853107
Rubix:216A1727
EAN:3660338092862

Documents
Product details : MECALINE 853107 LONG MALE 90DEG ELBOW 8 -R1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | r1/4 |
| Profile | normal profile |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 3.04 excl. VAT
/ Each
£ 3.65 incl. VAT
- In stock: Next day delivery
