References
Festo:CQL-18
Rubix:124A8071
Manufacturer :177693
EAN:4052568038427

Technical specifications
| Material | pom (polyacetal); tube-holding clamp in high-alloy stainless steel |
|---|---|
| Connection 1 | plug-in for tube od 18 mm (port 1) |
Documents
Product details : FESTO 177693 PUSH-IN L-CONNECTOR CQL-18
Push-in L-connector CQL-18 For high flow rates. Nominal size=16 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 33,14 g |
|---|---|
| Material | pom (polyacetal); tube-holding clamp in high-alloy stainless steel |
| Connection 1 | plug-in for tube od 18 mm (port 1) |
| Profile | push-in l-connector (90° elbow) |
| Connection 2 | plug-in for 18 mm o.d. tube (port 2) |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- Delivery usually within ( 6 ) days