References
Norgren:M02470405
Rubix:80358146
Manufacturer :M02470405


Technical specifications
| Material | body: pbt (plastic); seals: nbr (silicone-free); threaded parts: nickel-plated brass; grip ring: stainless steel; release ring/support ring: pom; collar: nickel-plated zinc |
|---|---|
| Connection 1 | m5 (male thread) |
Documents
Product details : NORGREN M02470405 FITTING
Rotatable elbow screw-in connection 4 - M5 Pneufit C
Technical specifications
Attributes
| Material | body: pbt (plastic); seals: nbr (silicone-free); threaded parts: nickel-plated brass; grip ring: stainless steel; release ring/support ring: pom; collar: nickel-plated zinc |
|---|---|
| Connection 1 | m5 (male thread) |
| Profile | 90° swivel elbow (angle) |
| Connection 2 | tube o.d. 4 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- Usually arrives within 14 working days