References
Festo:CQL-22
Rubix:116A1570
Manufacturer :177694
EAN:4052568038434

Technical specifications
| Material | pom (polyoxymethylene) |
|---|---|
| Connection 1 | for tube od 22 mm |
Documents
Product details : FESTO 177694 PUSH-IN L-CONNECTOR CQL-22
Push-in L-connector CQL-22 For high flow rates. Nominal size=19,2 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 47,5 g |
|---|---|
| Material | pom (polyoxymethylene) |
| Connection 1 | for tube od 22 mm |
| Profile | elbow (l-profile) |
| Connection 2 | for tube od 22 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 12.98 excl. VAT
/ Each
£ 15.58 incl. VAT
- Delivery usually within ( 6 ) days