References
SMC:KQW06-01S
Rubix:117A0566

Technical specifications
| Material | c3604bd / pbt / pp (body); sus304 (thread portion); pom (stud/collet); nbr (seals/packing); pvc |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : SMC KQW06-01S FITTING
KQ uni-fit one-touch fittings only require hand tightening to assemble and a snug of the wrench to attain a positive seal in 1/3 of the time of conventional fittings. The innovative design allows use of uni-fit one-touch fittings with NPT, NPTF, RC(PT), and G(PF) threads making the uni-fit design both versatile and time saving. KQ fittings give you identical heights when used in manifolds or other side by side .
Technical specifications
Attributes
| Material | c3604bd / pbt / pp (body); sus304 (thread portion); pom (stud/collet); nbr (seals/packing); pvc |
|---|---|
| Connection 1 | r 1/8 |
| Profile | with thread sealant |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Type | extended male elbow |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 43.80 excl. VAT
/ 10 pieces
£ 52.56 incl. VAT
- Delivery usually within ( 11 ) days