FESTO 186312 PUSH-IN L-FITTING,SELF-SEALING QSKL-G3/8-12


Push-in L-Fitting

References
festo:QSKL-G3/8-12
rubix:124A8416
manufacturer :186312
ean:4052568040987
QSKL-G3/8-12 Push-in L-fitting, self-sealing
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 186312 PUSH-IN L-FITTING,SELF-SEALING QSKL-G3/8-12


Push-in L-fitting, self-sealing QSKL-G3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight89,95 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ Each
£ 18.61 incl. VAT
  • Delivery usually within ( 11 ) days