QS Push-in fitting
Material | pbt |
---|---|
Connection 1 | 8 mm |
Logistics dimensions (L x W x H) | 130x60x30 mm |
---|---|
Logistic Weight | 6,37 g |
Material | pbt |
Connection 1 | 8 mm |
Profile | qsl |
Connection 2 | 8 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 2 ) days