References
Festo:QSL-1/2-10
Rubix:116A0361
Manufacturer :190661
EAN:4052568042936

Documents
Product details : FESTO 190661 PUSH-IN L-FITTING QSL-1/2-10
Push-in L-fitting QSL-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x20x35 mm |
|---|---|
| Logistic Weight | 64,24 g |
| Material | pbt |
| Connection 1 | r 1/2 |
| Profile | qsl |
| Connection 2 | 17.5 |
Show UNSPSC/ECL@SS
£ 4.96 excl. VAT
/ Each
£ 5.95 incl. VAT
- In stock: Next day delivery