References
Festo:QSML-6H-4
Rubix:116A1556
Manufacturer :153350
EAN:4052568034115

Technical specifications
| Material | pbt / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | plug-in sleeve ø 6 mm |
Documents
Product details : FESTO 153350 PUSH-IN L-CONNECTOR QSML-6H-4
Push-in L-connector QSML-6H-4 with push-in sleeve. Size=Mini, Nominal size=1,9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Material | pbt / pom / nbr / high-alloy stainless steel |
| Connection 1 | plug-in sleeve ø 6 mm |
| Profile | mini |
| Connection 2 | for pipe od 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ 10 pieces
£ 27.12 incl. VAT
- Delivery usually within ( 2 ) days