FESTO 153082 PUSH-IN L-FITTING, LONG QSLL-1/4-10
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLL-1/4-10
Rubix:118A0267
Manufacturer :153082
EAN:4052568031756

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153082 PUSH-IN L-FITTING, LONG QSLL-1/4-10
Push-in L-fitting, long QSLL-1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 50.70 excl. VAT
/ 10 pieces
£ 60.84 incl. VAT
- Delivery usually within ( 2 ) days