FESTO 132062 PUSH-IN L-FITTING QSLV-G1/8-8-50


Push-in L-Fitting

References
festo:QSLV-G1/8-8-50
rubix:124A7615
manufacturer :132062
ean:4052568027148
QSLV-G1/8-8-50 Push-in L-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
See all Specifications

Product details : FESTO 132062 PUSH-IN L-FITTING QSLV-G1/8-8-50


Push-in L-fitting QSLV-G1/8-8-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistic Weight25,36 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 187.50 excl. VAT
/ 50 pieces
£ 225.00 incl. VAT
  • Delivery usually within ( 11 ) days