FESTO 186272 PUSH-IN T-FITTING QSMT-G1/8-4


Push-In T-Fitting

References
festo:QSMT-G1/8-4
rubix:125A0615
manufacturer :186272
ean:4052568040703
QSMT-G1/8-4 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186272 PUSH-IN T-FITTING QSMT-G1/8-4


Push-in T-fitting QSMT-G1/8-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight10 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileMini
Connection 24
Show UNSPSC/ECL@SS
£ 52.50 excl. VAT
/ 10 pieces
£ 63.00 incl. VAT
  • Delivery usually within ( 11 ) days