FESTO 183749 PUSH-IN FITTING QSM-M5-1/8-I-U-M
Push-in Straight Fitting
See technical informationSee documentsReferences
Festo:QSM-M5-1/8-I-U-M
Rubix:113A6658
Manufacturer :183749

Technical specifications
| Material | brass (nickel-plated); pom (dismantling ring); nbr (hose seal); high-alloy stainless steel (hose clamp segment) |
|---|---|
| Connection 1 | uitwendige schroefdraad m5 |
Documents
Product details : FESTO 183749 PUSH-IN FITTING QSM-M5-1/8-I-U-M
QSM-M5-1/8-I-U-M INSERT SCREW COUPLING
Technical specifications
Attributes
| Material | brass (nickel-plated); pom (dismantling ring); nbr (hose seal); high-alloy stainless steel (hose clamp segment) |
|---|---|
| Connection 1 | uitwendige schroefdraad m5 |
| Profile | straight form |
| Connection 2 | voor slang met buiten-ø 1/8' |
| Max. temperature | 60 °C |
| Type | insert screw coupling (qsm) |
| Tube diameter | 3.175 mm |
Show UNSPSC/ECL@SS
£ 23.30 excl. VAT
/ 10 pieces
£ 27.96 incl. VAT
- Usually arrives within 14 working days