References
Festo:QS-1/4-10-50
Rubix:117A9075
Manufacturer :130679
EAN:4052568024000

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 130679 PUSH-IN FITTING QS-1/4-10-50
Push-in fitting QS-1/4-10-50 male thread with external Hexagon. Size=Standard, Nominal size=6,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x77x90 mm |
|---|---|
| Logistic Weight | 20,5 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ 50 pieces
£ 108.00 incl. VAT
- In stock: Next day delivery