FESTO 578403 PUSH-IN T-FITTING NPQH-T-G12-Q12-P10


Push-In T-Fitting

References
festo:NPQH-T-G12-Q12
rubix:115A9831
manufacturer :578403
ean:4052568061067
NPQH-T-G12-Q12 Push-in T-fitting
brand logo
Technical specifications
Materialbrass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw)
Connection 1g 1/2
See all Specifications

Product details : FESTO 578403 PUSH-IN T-FITTING NPQH-T-G12-Q12-P10


Push-in T-fitting NPQH-T-G12-Q12 Size=Standard, Nominal size=11 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight84,7 g
Materialbrass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw)
Connection 1g 1/2
Profilestandard
Connection 212
Show UNSPSC/ECL@SS
£ 16.10 excl. VAT
/ Each
£ 19.32 incl. VAT
  • Delivery usually within ( 11 ) days