SMC LQ1L32-MN HIGH PURITY FLUOROPOLYMER FITTING


Pneumatic plug-in fitting SMC

References
smc:LQ1L32-MN
rubix:2605019
brand logo
brand logo
Technical specifications
MaterialFluoropolymer
See all Specifications

Product details : SMC LQ1L32-MN HIGH PURITY FLUOROPOLYMER FITTING


SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed duing process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
•High purity fluoropolymer fitting
•Threaded connection
•Maximum operating pressure (at 20°): 0.7MPa
•Operating temperature: 0 to 150°C
•Variety of size combinations available

Model: LQ1L32 (Thread 1/4", Tubing Size mm 8x6)
Piping: M (Male Thread)
Thread: N (NPT)
Packaging: Clean Packaging Equiv. to Class M3.5

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x44x38 mm
Logistic Weight30 g
MaterialFluoropolymer
Show UNSPSC/ECL@SS
£ 31.55 excl. VAT
/ Each
£ 37.86 incl. VAT
  • Delivery usually within ( 4 ) days