References
Festo:QSMT-M5-6
Rubix:115A9821
Manufacturer :153356
EAN:4052568011352

Documents
Product details : FESTO 153356 PUSH-IN T-FITTING QSMT-M5-6
Push-in T-fitting QSMT-M5-6 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x22x11 mm |
|---|---|
| Logistic Weight | 5,68 g |
| Material | pbt |
| Connection 1 | m5 |
| Profile | qsmt |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ 10 pieces
£ 40.44 incl. VAT
- Delivery usually within ( 2 ) days