References
Festo:QSLV-3/8-10
Rubix:116A0272
Manufacturer :153093
EAN:4052568031862

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153093 PUSH-IN L-FITTING QSLV-3/8-10
Push-in L-fitting QSLV-3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x80x35 mm |
|---|---|
| Logistic Weight | 62,8 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 52.80 excl. VAT
/ 10 pieces
£ 63.36 incl. VAT
- In stock: Next day delivery