References
Festo:QSYL-G3/8-10
Rubix:118A1067
Manufacturer :186196
EAN:4052568040000

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186196 PUSH-IN Y-FITTING QSYL-G3/8-10
Push-in Y-fitting QSYL-G3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 55,9 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- Delivery usually within ( 2 ) days