Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 4595 HOLLOW BOLT VT-1/8-3-PK-3
FESTO 4595 HOLLOW BOLT VT-1/8-3-PK-3
Hollow Bolt
References
festo:
VT-1/8-3-PK-3
rubix:
121A6339
manufacturer :
4595
ean:
4052568019136
Technical specifications
Material
galvanised steel (hollow bolt);die-cast zinc (ring)
Connection 1
g 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4595 HOLLOW BOLT VT-1/8-3-PK-3
Hollow bolt VT-1/8-3-PK-3 For multiple Distributor function in conjunction with components LK or TK. Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
Logistic Weight
18,8
g
Material
galvanised steel (hollow bolt);die-cast zinc (ring)
Connection 1
g 1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.23
excl. VAT
/
Each
£
12.28
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC KQ2LF08-03A-X35 ONE-TOUCH FITTING
SMC KQ2VF08-01AS-X35 ONE-TOUCH FITTING
SMC KQ2U04-06A-X35 ONE-TOUCH FITTING
FESTO 133148 PUSH-IN Y-CONNECTOR
FESTO 558715 PUSH-IN L-FITTING NPQM-L-G38-Q8-P10
NORGREN C02251238 PFITC 12MM-G3/8 STRAIGHT ADPT
LEGRIS 6612 25 00 45DEG EQUAL ELBOW D25
SMC KQ2L07-34AS-X35 ONE-TOUCH FITTING
FESTO 190665 PUSH-IN L-FITTING, LONG QSLL-G1/2-16
FESTO 5928 HOLLOW BOLT VT-1/8-1
SMC LQU40-12-1 FITTING
FESTO 130702 BLANKING PLUG QSC-10H-50
FESTO 130736 PUSH-IN L-FITTING QSL-3/8-10-20
FESTO 153123 PUSH-IN T-FITTING QSTL-1/4-10
SMC KRH12-03SW2 FLAME RESISTANT ONE-TOUCH FITTING