PARKER PUSHLOCK-FITTINGS 3CA82-15-8B


Push On Field Attachable Hydraulic Hose Fitting - 82 Series - Europe

References
parker hannifin:3CA82-15-8B
rubix:156A8708
brand logo
brand logo
Technical specifications
TypeStraight Hydraulic Hose Fitting

Product details : PARKER PUSHLOCK-FITTINGS 3CA82-15-8B


Parker 82 Series "Push-Lok®" Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker’s Push-Lok hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from size -4 /DN 6) to size -16 (DN 25), 82 Series fittings are available in steel, brass or stainless steel steel. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.

Markets:
• Machine Tools
• Paper Industry
• Injection Moulding Machines
• Ground Support Equipment
• Chemical Industry
• Transfer Lines
• PET Blow Forming Machines
• Robots and Welding Installations
• Power electronics

Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes

Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water

Compatible Hoses:
• 801PLUS
• 801RH
• 804
• 821FR
• 830M
• 836
•837BM
• 8337PU
• 838M
• 846
Application: Machine Tools, Injection Moulding Machines, Paper Machines, Transfer Lines
Body Material: Brass
Brand: Parker
Connection 1 Size: 12.7 mm Hose I.D., 1/2 inch Hose I.D., -8 (Size)
Connection 1 Type: Hose
Connection 2 Size: M22x1.5 mm Thread
Connection 2 Type: Female, Metric L, Swivel (24° Cone with O-Ring)
Connection 2 Type: Female Metric L - Swivel (24° Cone with O-Ring)
Connection Length: 18 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Fitting Length: 45 mm (see drawing legend A)
For Fluid Type: Air (General Industrial Air), Coolants (Glycol), Fuels - Check fuel type with our catalogue chart., Lubricants (Oils), Petroleum Hydraulic Fluids (Petroleum & Water-Glycol Base), Water
Hex Size: 27 mm (see drawing legend W)
Hex Type: Metric
Hose I.d. (size): -8
Industry: Industrial Manufacturing Equipment
Maximum Operating Pressure: 40.0, 400
Port Connection: 15 mm
Port Type: DKOL
Product Type: Push-Lok Hose Fittings, Barbed Fittings
Shape: Straight
Specifications Met: ISO 12151-2-SWS-L
Technology: Fluid & Gas Handling
Tube Outside Diameter: 15

Technical specifications


Attributes
TypeStraight Hydraulic Hose Fitting
Show UNSPSC/ECL@SS
£ 24.65 excl. VAT
/ Each
£ 29.58 incl. VAT
  • Usually arrives within 14 working days