DESTACO 334 VERTICAL PULL ACTION LATCH CLAMP


Stainless steel Clamp 334

References
destaco:334
rubix:210A1704
DESTACO SLUITSPANNER 334
brand logo

Product details : DESTACO 334 VERTICAL PULL ACTION LATCH CLAMP


The clamp is mounted perpindicular to the latch surface. Ideal for latching applications on molds, doors, lids, access covers, drums, containers, vessels

Strengths

• Supplied with threaded U-hooks for easy adjustment
• Latch plate included
• With Toggle Lock Plus
• Patented Thumb Control Lever provides one-handed operation

Technical specifications


Attributes
Weight0.27 kg
Model334
Length51.7 mm
Force4450 N
Show UNSPSC/ECL@SS
£ 59.18 excl. VAT
/ Each
£ 71.02 incl. VAT
  • Usually arrives within 14 working days