DESTACO 330 PULL ACTION LATCH CLAMPS


Stainless steel Clamp 330

References
destaco:330
rubix:2585209
DESTACO SLUITSPANNER 330
brand logo
Technical specifications

Product details : DESTACO 330 PULL ACTION LATCH CLAMPS


The smallest in our line of pull action latch clamps. The pull bar is threaded for easy adjustment.

Strengths

• Stainless steel
• Supplied with threaded J-Hook for easy adjustment
• Patented Thumb Control Lever provides one-handed operation

Technical specifications


Attributes
MaterialSteel
Weight0.11 kg
Model330
Length59.7 mm
Force900 N
Show UNSPSC/ECL@SS
£ 23.69 excl. VAT
/ Each
£ 28.43 incl. VAT
  • Usually arrives within 14 working days