Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Insulating tapes
Insulating tapes
ULTRATAPE PVC ELECTRICAL TAPE BLACK 19MM X 33M
ULTRATAPE PVC ELECTRICAL TAPE BLACK 19MM X 33M
PVC Electrical Tape
References
ultratape:
00351933BK
rubix:
1347312
ean:
5027785219330
Technical specifications
Width
19
mm
Length
33000
m
Colour
Black
Product details
Technical specifications
Product details : ULTRATAPE PVC ELECTRICAL TAPE BLACK 19MM X 33M
Ultratape black PVC insulating tape. Manufactured to BS 3924/EN 60454 flame retardant standard.
Applications
Suitable for electrical splicing, insulation and bundling.
Technical specifications
Attributes
Width
19
mm
Length
33000
m
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.97
excl. VAT
/
Each
£
1.16
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
3M T35G SCOTCH VINYL COLOR-CODING ELECTRICAL TAPE GREEN 19MMX20M
SPARTEX 886623 ELECTRICAL TAPE 19MM WIDE 33M ROLL MULTI-COLOUR 10 ROLL
3M PUTTY SCOTCHFIL ELECTRICALINSULATION PUTTY 38MMX1524MM
3M 165BR1E TEMFLEX VINYL ELECTRICAL TAPE BROWN 15MMX10M
SPARTEX 886615 ELECTRICAL INSULATING TAPE 33M BLACK
3M 7000005986 SCOTCH RUBBER MASTIC TAPE 2228
TESA GRN PVC 25MX19MM 53948-25MX19MMGRN
F4P (FIRST FOR PERFORMANCE) YT PVC INSULATED TAPE 19MM X 33M YELLOW (L
3M RESGR4 SAFETY-WALK SLIP RESIST MED TAPE GREY 102MMX18.3M
3M 165BR6E TEMFLEX VINYL ELECTRICAL TAPE BROWN 19MMX25M
TESA 53988-00062-00 WHITE PVC TAPE 25MX19MM
ADVANCE RED PVC INSULATING TAPE 12MM X 20M 105465
SPARTEX 19MM X 33M ELEC PVC GREY TAPE
3M T69252 GLASS CLOTH ELECTRICAL TAPE 69MC9 25MMX33M
3M 165YL1E TEMFLEX VINYL ELECTRICAL TAPE YELLOW 15MMX10M