3M T69252 GLASS CLOTH ELECTRICAL TAPE 69MC9 25MMX33M
3M™ Glass Cloth Electrical Tape 69
See technical informationSee documentsReferences
3M:N85235
Rubix:129A6659
Manufacturer :7100090192

Documents
Product details : 3M T69252 GLASS CLOTH ELECTRICAL TAPE 69MC9 25MMX33M
Scotch® Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive that offers excellent bonding once adhered. This conformable tape has a glass cloth backing that resists rotting and shrinking while providing excellent stability. It withstands a temperature range of 32 to 392 °F (0 to 200 °C). UL Listed, Mil I 19166C, CSA Certified and RoHS 2011/65/EU Compliant.
3M™ Glass Cloth Electrical Tape 69 is a premium grade, edge tear resistant, electrical tape. This printable tape has a non corrosive adhesive and offers solvent resistant protection. It is used as a coil cover, an anchor, a banding, a core, a layer and a crossover insulator. The flame retardant tape is suitable for 600V rated, dry location application motors and transformers.
Strengths
Thermosetting, silicon adhesive provides an increased bond at high temperatures;Glass cloth backing optimally resists resist shrinking and burning;Used as a coil cover, anchor, banding, core, layer and crossover insulation;Printable and provides high mechanical strength and excellent performance by withstanding high temperatures;Withstands a temperature range of 32 to 392 °F (0 to 200 °C);UL Listed, Mil-I-19166C, CSA Certified and RoHS 2011/65/EU Compliant
Applications
For electrical insulation subjected to particularly high thermal stress, for cable fastening, end and crossover insulation.
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 33 m |
| Thickness | 0.178 mm |
| Colour | white |
| Material | glass cloth |
| Voltage | 600 V |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 54.69 excl. VAT
/ Each
£ 65.63 incl. VAT
- In stock: Next day delivery