References
Ultratape:00351933BR
Rubix:1347320

Product details : ULTRATAPE PVC ELECTRICAL TAPE BROWN 19MM X 33M
Suitable for electrical splicing, insulation and bundling. Manufactured to BS 3924/EN 60454 flame retardant standard. Roll width 19mm x 33m long.
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 33 m |
| Material | pvc |
| Thickness | 0.15 mm |
| Colour | brown |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
- In stock: Next day delivery







