3M 7000071744 DOUBLE COATED PAPER TAPE 98086 WHITE 50MM X 50MM 0.19MM
Transfer Tape
See technical informationSee documentsReferences
3M:908650
Rubix:263A3162
Manufacturer :7000071744
EAN:04001895910937




Documents
Product details : 3M 7000071744 DOUBLE COATED PAPER TAPE 98086 WHITE 50MM X 50MM 0.19MM
High Performance Double Coated Tape 9086 is a 190μm Double coated tape with Adhesive 375, tissue carrier, translucent in colour on a white paper liner with black 3M logo
Strengths
•190μm, thick double coated tape with tissue carrier. Hand tearable, conformable and easy handling
Paper liner thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant Tape. High peel and shear strength, and resitear easily by hand and handles with ease due to its conformability
Paper liner thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant Tape. High peel and shear strength, and resitear easily by hand and handles with ease due to its conformability
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | fabric;acrylic |
| Thickness | 0.19 mm |
| Colour | colourless |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 34.18 excl. VAT
/ Each
£ 41.02 incl. VAT
- Delivery usually within ( 16 ) days