TESA 04541 CONFORMABLE UNCOATED CLOTH TAPE 50MX19MM WHITE

Conformable uncoated cloth tape

See technical information

References

Tesa:4541 50M 19MM WHITE
Rubix:269A3438
Manufacturer :04541-00100-00
EAN:4005800008948
brand logo

Technical specifications

Width19 mm
Length50 m
Materialuncoated cloth (backing), natural rubber (adhesive)
See all Specifications

Product details : TESA 04541 CONFORMABLE UNCOATED CLOTH TAPE 50MX19MM WHITE


tesa® 4541 is a highly tear-resistant uncoated cloth tape. It is based on a 145 mesh rayon fabric backing and natural rubber adhesive. tesa® 4541 is a very flexible and conformable tape convenient for a wide range of applications. Features: * good adhesion even on rough and oily surfaces * adapts to uneven surfaces without creasing * easy to write on, ideal marking tape * very high tensile strength * smooth and conformable * Classification according FMVSS 302: *SE / NBR (self-extinguishing / no burn rate) * available in 5 colours: black, white, grey, red, brown

Strengths

* good adhesion even on rough and oily surfaces
* adapts to uneven surfaces without creasing
* easy to write on, ideal marking tape
* very high tensile strength
* Classification according FMVSS 302: *SE / NBR (self-extinguishing / no burn rate)

Applications

* Manual and machine driven closure of heavy cartons, buckets and tins * Sealing of film containers, junction boxes and gap closures * Bundling of bars, rods and cables * Cable harnessing * Securing of edges * Reinforcing of book covers * Fixing of plastic clips to cable tubes * Reinforcing of hockey sticks * Various applications in animal health care for bandaging large and small animals

Technical specifications


Attributes
Logistic Weight14697,29 g
Width19 mm
Length50 m
Materialuncoated cloth (backing), natural rubber (adhesive)
Thickness0.27 mm
Colourwhite
Tape typecloth / tissue tape
£ 13.02 excl. VAT
/ Each
£ 15.62 incl. VAT
  • Usually arrives within 14 working days

Width

Material

Colour