3M ATG TAPE 904-12MMX25M


Scotch® ATG Adhesive Transfer Tape 904 Clear 19 mm x 44 m

References
3m:9041225
rubix:125A5196
manufacturer :7000116632
ean:5010027676862
brand logo
brand logo
Technical specifications
Width12 mm
Length25 m
See all Specifications

Product details : 3M ATG TAPE 904-12MMX25M


Apply for instant adherence, a long ageing bond and high shear force.
Use if you’re a keen arts and crafts fan.
Get quick and mess-free application.
Long ageing bond.
Use 3M™ ATG Adhesive Transfer Tape 904 if you are a keen arts and crafts fan. It’s quick and mess-free application is ideal for card making, scrapbooking and use with stationery. Our tape adheres instantly, has a long ageing bond and high shear force.

Applications

Use 3M™ ATG Adhesive Transfer Tape 904 if you are a keen arts and crafts fan. It’s quick and mess-free application is ideal for card making, scrapbooking and use with stationery. Our tape adheres instantly, has a long ageing bond and high shear force.

Technical specifications


Attributes
Packaged dimensions (D x W x H)177x195x296 mm
Package weight3832 g
Width12 mm
Length25 m
Tape typeTransfer tape
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
  • Usually arrives within 14 working days