Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pneumatic ball valve
FESTO 9543 BALL VALVE QH-1/2
FESTO 9543 BALL VALVE QH-1/2
QH ball valve
References
festo:
QH-1/2
rubix:
109A4049
manufacturer :
9543
ean:
4052568001933
Technical specifications
Diameter (inch)
1/2
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 9543 BALL VALVE QH-1/2
Ball valve QH-1/2 with hand lever. Valve function=2/2 bistable, Pneumatic Connection, port 1=G1/2, Pneumatic Connection, port 2=G1/2, Type of actuation=manual, Mounting type=Line installation
Technical specifications
Attributes
Logistics dimensions (L x W x H)
76
x
132
x
32
mm
Logistic Weight
350
g
Diameter (inch)
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.14
excl. VAT
/
Each
£
21.77
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
NORGREN T70C3800 QUICK EXHAUST VALVE
MECALINE BALL-VALVE M-F G 1/4IN 829162
AVENTICS 1823391912
MECALINE 880667 DECOMPRESSION BALL VALVE G1IN
MECALINE 867829 STAINLESS STEEL BALL VALVE FEM/FEM G1.1/4IN
FESTO 153483 BALL VALVE QH-QS-4
NORGREN 601112128 1/4 BSP 2/2 FEM/FEM MINI BALL
NORGREN 601112118 1/8 BSP 2/2 FEM/FEM MINI BALL
PARKER 3/2 SWITCH VALVE PXB-B4932
MECALINE BALL-VALVE FEM-F G 1/4IN 853527
MECALINE 867827 STAINLESS STEEL BALL VALVE FEM/FEM G3/4IN
FESTO 153486 BALL VALVE QH-QS-4-1/8
AVENTICS R412005495
MECALINE 867825 STAINLESS STEEL BALL VALVE FEM/FEM 12X17 DIA. 3/8
MECALINE STAINLESS STEEL VALVE LOCKABLE DIA 1/2IN 853553