MECALINE MINI BALL VALVE MALE-FEM G3/8IN 867812

BRASS MINI BALL VALVE MALE/FEMALE - FULL BORE- BUTTERFLY HANDLE

See technical informationSee documents

References

Mecaline:867812
Rubix:208A5091
EAN:3660338217333
867729

Technical specifications

Diameter (inch)3/8 ''
Service pressure10 bar

Documents

Product details : MECALINE MINI BALL VALVE MALE-FEM G3/8IN 867812


Material: CW614N UNI-EN 12164 Brass chromed body and ball, PTFE Seat. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +90°C.

Technical specifications


Attributes
Diameter (inch)3/8 ''
Service pressure10 bar
£ 6.15 excl. VAT
/ Each
£ 7.38 incl. VAT
  • In stock: Next day delivery