MECALINE 867830 STAINLESS STEEL BALL VALVE FEM/FEM G1.1/2IN

STAINLESS STEEL BALL VALVE FEMALE/FEMALE 3 PIECES - FULL BORE - FLAT BLUE HANDLE

See technical informationSee documents

References

Mecaline:867830
Rubix:216A3288
EAN:3660338217494
867824

Technical specifications

Diameter (inch)1 1/2 ''
Service pressure64 bar

Documents

Product details : MECALINE 867830 STAINLESS STEEL BALL VALVE FEM/FEM G1.1/2IN


Material: ASTM A351 CF8M Stainless steel body, 316 Stainless steel ball & stem, PTFE Seat with 15% fiberglass, PTFE Packing gland seat, 304 Stainless steel locking device handle & nut, Anti blow-out stem. PED 97/23/CE N° 0036. Temperature range : -20°C to +180°C.

Technical specifications


Attributes
Diameter (inch)1 1/2 ''
Service pressure64 bar
£ 148.56 excl. VAT
/ Each
£ 178.27 incl. VAT
  • In stock: Next day delivery