Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
AVENTICS 2121006050
AVENTICS 2121006050
QR1-S standard series
References
aventics:
2121006050
rubix:
274A0583
ean:
3661475927970
Technical specifications
Connection 1
M5
Connection 2
6
Product details
Technical specifications
Product details : AVENTICS 2121006050
Technical specifications
Attributes
Connection 1
M5
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.55
excl. VAT
/
Each
£
4.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS LF3000 FITTING 3175 12 21
AVENTICS R412005216
MECALINE 883959 PUSH IN SWIVEL Y -6MM-G1/8IN
MECALINE MALE 90ELBOW 8-G1/4IN 853096
MECALINE MALE 90 ELBOW 4-G1/8IN 853226
FESTO 186097 PUSH-IN FITTING QS-G1/4-6
MECALINE PUSH IN SWIVEL ELBOW-8MM-G3/8IN 883867
AVENTICS R412004901
SMC KQ2L04-M5A ONE-TOUCH FITTING
AVENTICS R412005094
MECALINE MALE 90ELBOW 8-R1/2IN 858828
MECALINE MALE 90ELBOW 6-G3/8IN 858749
LEGRIS 31080610 PNEUMATIC TEE APADTOR R 1/8 MALE PUSH IN 6MM
LEGRIS E6682-25-21 25MM WALL BRACKET
MECALINE 883996 PUSH IN SWIVEL ELBOW-6MM-3/8 PTFE SEAL