Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 8-G1/4IN 853096
MECALINE MALE 90ELBOW 8-G1/4IN 853096
PARALLEL MALE 90° ELBOW
References
mecaline:
853096
rubix:
216A3610
ean:
3660338092763
Technical specifications
Connection 1
G1/4
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 8-G1/4IN 853096
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
8
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.74
excl. VAT
/
Each
£
3.29
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
MECALINE 859679 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS C1/8
LEGRIS LF3600 BRASS FITTING 3608 08 13
SMC KQ2L12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
AVENTICS 2121006050
SMC KQ2Y12-03NS ONE-TOUCH FITTING
MECALINE 840603 BANJO HOUSING 4-1/8 A
SMC KQ2Y12-04S FITTING
SMC KQ2Y02-M5N ONE-TOUCH FITTING
MECALINE 883830 PUSH IN SWIVEL T-10MM-G1/4IN
SMC KQ2H06-00A1 MALE FITTING 6 TUBE
SMC KQ2L STRIGHT THREADED 1/4MALE ONE TOUCH PUSH FIT TUBE 12MM BSPT
MECALINE 840565 MALE TEE 12 R1/4IN
MECALINE MALE 90ELBOW 4-R1/4IN 853211
SMC KQ2T04-U02A ONE-TOUCH FITTING
MECALINE 884006 PUSH IN SWIVEL ELBOW-12MM-1/2 PTFE SEAL