References
Aventics:2122410140
Rubix:274A0760
EAN:3661475929240


Technical specifications
| Material | polyamide |
|---|---|
| Type | push-in-fitting |
| Exterior tube diameter | 18.5 mm |
Documents
Product details : AVENTICS 2122410140
The QR1 consists of the “mini” series, for 3 to 6 mm diameter tubing, and the “standard” series, for 4 to 12 mm tubing. With numerous versions, QR1 fittings offer universal application options and, thanks to their compact design, are ideal for small handling tasks.
Technical specifications
Attributes
| Material | polyamide |
|---|---|
| Type | push-in-fitting |
| Exterior tube diameter | 18.5 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 21.17 excl. VAT
/ Each
£ 25.40 incl. VAT
- Usually arrives within 14 working days