AVENTICS R412005081


QR1-S standard series

References
aventics:R412005081
rubix:274A0828
brand logo
brand logo
Technical specifications
MaterialPolyamide
TypePush-In-Fitting
Exterior tube diameter8 mm
See all Specifications

Product details : AVENTICS R412005081


The QR1 consists of the “mini” series, for 3 to 6 mm diameter tubing, and the “standard” series, for 4 to 12 mm tubing. With numerous versions, QR1 fittings offer universal application options and, thanks to their compact design, are ideal for small handling tasks.

Technical specifications


Attributes
MaterialPolyamide
TypePush-In-Fitting
Exterior tube diameter8 mm
Min. temperature-20 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ Each
£ 10.50 incl. VAT
  • Usually arrives within 14 working days