Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
T-Fitting
AVENTICS R412005031
AVENTICS R412005031
QR1-S standard series
References
aventics:
R412005031
rubix:
274A0820
Technical specifications
Material
Polybutylene Terephthalate
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS R412005031
Technical specifications
Attributes
Material
Polybutylene Terephthalate
Type
T-Plug Connector
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.58
excl. VAT
/
Each
£
16.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRIS BRS COMPRESN FITTING 0104 04 00
PARKER EO-TEE-REDUCER TR15/12/15LCF
LEGRIS LF3000 FITTING 3183-10-00
LEGRIS LIQUIFIT FITTING 6304-56-00WP2
LEGRIS LF3000 FITTING 3193 08 10
MECALINE 884742 UNION TEE 16MM
PARKER EO-TEE-REDUCER TR16/12/16SCF
LEGRIS 3188 10 12 LF3000 FITTING 12/10/3188
AVENTICS 2122212380
PARKER EO-UNION-TEE T20SCF
PARKER EO-TEE-REDUCER TR10/06/10SCF
PARKER EO-TEE-REDUCER TR15/10/15LCF
PARKER EO-TEE-REDUCER TR18/10/18LCFX
AVENTICS 1823391796
LEGRIS 3MM FITTING 3204-03-00