References
Aventics:R412005205
Rubix:274A0719
EAN:3661475981408


Technical specifications
| Material | polybutylene terephthalate |
|---|---|
| Type | t-union |
| Threading diameter (inch) | g 1/8 '' |
Product details : AVENTICS R412005205
Technical specifications
Attributes
| Material | polybutylene terephthalate |
|---|---|
| Type | t-union |
| Threading diameter (inch) | g 1/8 '' |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
- Usually arrives within 14 working days