References
Aventics:R412005206
Rubix:210A5012
Manufacturer :R412005206
EAN:3661475981415


Technical specifications
| Material | polybutylene terephthalate |
|---|---|
| Type | t-union |
| Threading diameter (inch) | g 1/4 '' |
Product details : AVENTICS R412005206 QR1-S-RTT-G014-DA12
Technical specifications
Attributes
| Material | polybutylene terephthalate |
|---|---|
| Type | t-union |
| Threading diameter (inch) | g 1/4 '' |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 25.62 excl. VAT
/ Each
£ 30.74 incl. VAT
- Usually arrives within 14 working days