QR1-S standard series
Material | polybutylene terephthalate |
---|---|
Threading diameter (inch) | g 1/2 '' |
Material | polybutylene terephthalate |
---|---|
Threading diameter (inch) | g 1/2 '' |
Type | t-union |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days