Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Accessoires and parts for couplines
FESTO 132855 CARTRIDGE
FESTO 132855 CARTRIDGE
Accessoires and parts for couplines Festo
References
festo:
QSPLKG20-8
rubix:
391A5850
manufacturer :
132855
ean:
4052568028282
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 132855 CARTRIDGE
Cartridge QSPLKG20-8 With push-in connector, L-form Size=Standard, Nominal size=4,8 mm, Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
9,49
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.68
excl. VAT
/
Each
£
3.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 1823373000
FESTO 526091 SLOT NUT NST-HMV-M4
FESTO 1590710 CLICK T-CONNECTOR
FESTO 11688 COVER PLATE PRSB-1/4
FESTO 211293 UNION NUT MCK-PK-9-KU
FESTO 30282 COMMON SUPPLY MANIFOLD PAL-1/4-4-B
FESTO 161022 SLOT NUT NSTH-40
FESTO 132863 CARTRIDGE
LEGRIS LF3000 FITTING 3110 08 05
FESTO 8059262 QUICK COUPLING PLUG NPHS-S6-M-G14F
FESTO 15866 MANIFOLD BLOCK PRS-1/4-7-B
FESTO 177564 PROTECTIVE CONDUIT 50MTR MKR-10-PG-9
CENTAUR HG 20W 20MM HEAVY GAUGE CONDUIT WHITE
FESTO 543716 PLUG SCREW DAMD-P-M8-16-R1
FESTO 2966 UNION NUT MCK-PK-6