LEGRIS 0134 66 21 QUICK ACT BARB FITTING 1/2IN BSPT


Quick-Acting Barbed Fitting With Brass Male BSPT Thread

References
parker legris:0134 66 21
rubix:395A8664
ean:0820099117119
0134 - QUICK-ACTING BARBED FITTING WITH MALE BSP T.THREAD
brand logo
Technical specifications

Product details : LEGRIS 0134 66 21 QUICK ACT BARB FITTING 1/2IN BSPT


This range of fittings is designed to meet the requirements of the automotive and robotics industries, provides optimum CNOMO manufacturing quality, simple installation, reliable operation and a long service life.

Features/Benefits:

- Perfect for Self-Fastening NBR Hose

• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant

- Ergonomic and Time-Saving

• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary

Markets:

• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools

Applications:

• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications

Technologies:

Brass fittings for quick connection of self-fastening hose to a male BSPT port.

Technical Characteristics:

• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)

Regulations:

• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N

Application: Pneumatics, Cooling, Automotive Process, Lubrication, Fluid Transmission, Packaging, Industrial Machinery
Body Material: Brass
Connection Thread Size: R 1/2
Division: Low Pressure Connectors Europe Division
For Fluid Type: Coolants, Compressed Air
Maximum Operating Pressure: 22
Maximum Operating Temperature: 106
Minimum Operating Temperature: -20
Product Type: Self-Fastening Barb Connectors for NBR Hose
Quantity Per Box: 5
Shape: Male Self-fastening Barb Connector
Specifications Met: RoHS DI: 2002/95/EC, CNOMO E07.21.115N, RoHS 2011/65/EC, PED DI: 97/23/EC, REACH DI: 1907/2006
Tube Inside Diameter: 15.9 mm
Tube Outside Diameter: 23 mm (O.D.)
Weight: 0.056

Technical specifications


Attributes
Logistic Weight56 g
Package weight312 g
Type134
MaterialBrass
Exterior tube diameter22 mm
60 mm
90 mm
Show UNSPSC/ECL@SS
£ 7.63 excl. VAT
/ Each
£ 9.16 incl. VAT
  • Usually arrives within 14 working days