Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES 4G5FJX45-011 MEGACRIMP COUPLING 4G5FJX45
GATES 4G5FJX45-011 MEGACRIMP COUPLING 4G5FJX45
JIC 37° FJX45
References
gates:
4G5FJX45-011
rubix:
124A6505
manufacturer :
7103-4607-5
ean:
5414465875700
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES 4G5FJX45-011 MEGACRIMP COUPLING 4G5FJX45
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
65
g
Type
megacrimp®
Execution
fjx45
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.66
excl. VAT
/
Each
£
10.39
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS BANJO FITTING 3549 04 13
PARKER PARKRIMP-FITTING 1CA46-15-8
GATES MEGACRIMP COUPLING 10G12FJX
GATES MEGACRIMP COUPLING 4G5MJ
GATES MEGACRIMP COUPLING 8G16FDHORX
GATES MEGACRIMP COUPLING 8GS8FJX90M
GATES 7100-10330-5 4G4FJISX MEGACRIMP COUPLING
LEGRIS 0134 56 13 QUICK ACT BARB FITTING 1/4IN BSPT
LEGRIS MULTICONNECTOR 3321-06-00-07
GATES MEGACRIMP COUPLING 6G14MDH
LEGRIS BANJO FITTING 3538 06 13
PARKER PARKRIMP-FITTING 1CA48-28-16
LEGRIS 0133 60 13 39 BARBED FITTING D3/8IN MALE 1/4IN BSP
GATES MEGACRIMP COUPLING 20G38FDHORX45
GATES MEGACRIMP COUPLING 20GS20FJX90M