Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES GLOBLSPIRL HOSECPLG 10GS18FDLORX
GATES GLOBLSPIRL HOSECPLG 10GS18FDLORX
DIN 24° FDLORX
References
gates:
10GS18FDLORX
rubix:
116A8603
manufacturer :
7347-09210-5
ean:
5412571957631
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES GLOBLSPIRL HOSECPLG 10GS18FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
191
g
Type
GLOBALSPIRAL
Execution
FDLORX
Exterior tube diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.38
excl. VAT
/
Each
£
12.46
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS BARBED FITTING 0132-08-56
GATES MEGACRIMP COUPLING 10GS20FDHORX45
GATES MEGACRIMP COUPLING 6G14FDHORX90
LEGRIS SCREW CAP 3329-00-02
PARKER PARKRIMP-FITTING 10C48-25-12
PARKER PARKRIMP-FITTING 10648-16-16
PARKER PARKRIMP-FITTING 1C948-6-4
PARKER 3/4STR FEMALE SWIVEL 19270-12-12
PARKER PARKRIMP-FITTING 1C948-30-16
PARKER PARKRIMP-FITTING 11748-12-12
GATES FEMALE SAE FF SWIVEL 6G6FFORX90S
PARKER PARKRIMP-FITTING 11948-12-8
GATES 10GS10MB MEGA CRIMP COUPLING
PARKER PARKRIMP-FITTING 16A48-16-16
GATES MEGACRIMP COUPLING 6G12FDLORX90