MECALINE 829158 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 222MM
Quick barb coupler
See technical informationSee documentsReferences
Mecaline:829158
Rubix:216A3439
EAN:3660338048470

Documents
Product details : MECALINE 829158 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 222MM
Integrating a large, black NBR seal. Manufactured from a hot stamped brass bar. Between the claws: 41 mm. PMS: 10 bars
Technical specifications
Attributes
| Connecting diameter | 22 '' |
|---|---|
| Material | brass |
| Interior tube diameter metric | 22 mm |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- Usually arrives within 14 working days
